Shop All Countersinks
Drillco
3/4, COUNTERSINK 60DEG SGL FLUTE - 3600E
Mfr # 36E148A
Zoro # G110372322
$20.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Overall Length (In.) 2-3/4 in
- Drill Size 3/4 in
- Measurement System Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drillco
- MFR # 36E148A
- Zoro # G110372322
- UPC # 45997090108
- Country of Origin China
- Category Countersinks
Dimensions
Overall Length (In.) | 2-3/4 in |
Drill Size | 3/4 in |
Details
Material - Machining | High Speed Steel |
Measurement System | Inch |
Description
Single Flute Countersinks should be used when multi-flute countersinks chatter or the hole is too small for a multi-flute countersink to enter. 60° Countersinks are used for centering. 82° Countersinks are used for countersinking flathead screws. 90° Countersinks are used for chamfering and deburring. 100° Countersinks are used to make screw and rivet holes.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FULTON Bracket Sawhorse Pr (300SHB)
- SUPERCUT 111-inch x 0.5-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (444636)
- WESTWARD Digging Pry Bar, 72 In (20C888)
- SUMITOMO Turning Insert, Diamond, 0.375 in., CCMT, 2, Carbide (CCMT32.52ESU-AC6030M)
- DRILLCO 5/8, COUNTERSINK 90DEG SGL FLUTE - 3600E (36E140C)
- M.A. FORD Endmill 3/8X1-5/8 .090Cr (79000013)
- CLEVELAND Countersink, 1-5/8 L, Cobalt Steel (C94567)
- DRILL AMERICA 1/2in-82 HSS 4 Flute Machine Countersink (DEWMSK1/2-82)
- LINK 5/16" HSS Se .315 X 21/32 Drill 5/8 X 2-5/8 Body 3/8 X 15/16 Shank (55-L2-195)
- MELIN TOOL CO CNC Countersink, HSS, 82 deg., 5/8" (HS6NC-5/8-82)
- KEO Countersink, 3 FL, 82 Deg, 1/4, Cobalt, TiN (55310-TiN)
- Drillco Countersinks