Shop All Shank Drill Bits
Drillco
3/4, Cobalt S&D Drill
Mfr # 1000C148
Zoro # G700870269
product price: $43.75
/ea
$43.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Cobalt
- Finish Bronze
- Point Angle 118° Point
- Shank Type Reduced Shank
- System of Measurement Fractional
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 1000C148
- Zoro # G700870269
- UPC # 45996595765
- Country of Origin United States
- Category Shank Drill Bits
Dimensions
Size | 3/4 |
Details
Material | Cobalt |
Finish | Bronze |
Point Angle | 118° Point |
Shank Type | Reduced Shank |
System of Measurement | Fractional |
Description
Are of general purpose flute design but all sizes have a 1/2 by 2-1/4 long shank. The maximum overall length is 6 and the flute length is 3. This makes them short drills in the larger sizes and thus well suited to use in portable electric drills equipped with 1/2 chucks. They are highly effective in tough, high tensile strength materials. The 135 degree split point reduces thrust and eliminates walking at the drill point.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Knock Out Die (KDM-0305)
- KIPP Cam Lever Adjustable Size: 2 M08X30, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Steel (K0006.2501108X30)
- CHICAGO-LATROBE Jobber Length Drill Bit, Drill Bit Size 25/64 in, List Num 550, Drill Point Angle 135 Deg, Cobalt (46625)
- WESTWARD Transfer Punch Set, A to Z, 26 Pc (22N848)
- DRILLCO 33/64, Cobalt S&D Drill (1000EC133)
- DRILLCO 13/16, Cobalt S&D Drill (1000EC152)
- DRILLCO 1-1/16, Cobalt S&D Drill (1000EC204)
- DRILLCO 1", Cobalt S&D Drill (1000C164)
- DRILLCO 39/64, Cobalt S&D Drill (1000EC139)
- DRILLCO 1-11/32, Cobalt S&D Drill (1000EC222)
- DRILLCO 59/64, Cobalt S&D Drill (1000EC159)
- Drillco Shank Drill Bits