Shop All Single Ended Countersinks and Reamers
Drillco
3/4, CENTER REAMERS 100DEG 3 FLUTE -3700E
Mfr # 37E148D
Zoro # G610373447
product price: $17.29
/ea
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Length 1-1/4 in
- Overall Length (In.) 2-5/8 in
- Shank Dia. 1/2 in
- Measurement System Inch
- Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 37E148D
- Zoro # G610373447
- UPC # 45997090535
- Country of Origin China
- Category Single Ended Countersinks and Reamers
Dimensions
Shank Length | 1-1/4 in |
Overall Length (In.) | 2-5/8 in |
Shank Dia. | 1/2 in |
Size | 3/4 in |
Details
Measurement System | Inch |
Material | High Speed Steel |
Description
Center Reamers are designed for countersinking holes for flathead screws and rivets, in portable drilling applications.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #10-36 HSS Plug Hand Tap (DWTST10-36P)
- KLEIN TOOLS Battery-Operated Cutter/Crimper Kit, 2 Ah (BAT20-7T14)
- RIDGID Nipple Chuck, 3 In (419)
- WESTWARD Joint Knife, Flexible, 6", Carbon Steel (1UKF8)
- DRILLCO 15/16, 1/2 SHNK CNSTR REAMER -4275 (427E160)
- DRILLCO 1 in., CENTER REAMERS 90DEG 3 FLUTE - 3700E (37E164C)
- DRILLCO 1/2, 1/2 SHNK CNSTR REAMER -4275E (427E132)
- HARVEY TOOL Miniature Reamer, 0.0160", Neck Dia.: 0.0152" (RSB0160-C3)
- HARVEY TOOL Miniature Reamer, 0.0630", Neck Dia.: 0.0610" (RSB0630-C3)
- HARVEY TOOL Miniature Reamer, 0.0400", Overall Length: 2" (RSB0400-C3)
- HARVEY TOOL Miniature Reamer, 0.0630", Shank Dia.: 1/8" (RSB0630)
- Drillco Single Ended Countersinks and Reamers