Shop All Bridge Reamers
Drillco
3/4, Bridge Reamer Taper Shank Straight Flute
Mfr # 420A148
Zoro # G000869307
original price:
$137.87
7% off
new price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Straight Flute
- Flute Length 7.1/8
- Overall Length 11.3/4
- Material High Speed Steel
- Size 3/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 420A148
- Zoro # G000869307
- UPC # 45997094335
- Country of Origin United States
- Category Bridge Reamers
Dimensions
Flute Length | 7.1/8 |
Overall Length | 11.3/4 |
Size | 3/4 |
Point Diameter | 0.46875 |
Details
Flute Type | Straight Flute |
Material | High Speed Steel |
Finish | Black Oxide |
Shank Type | Taper Shank |
Morse Taper | 3 |
System of Measurement | Fractional |
Description
Commonly used on bridgework, ship construction and structural steel fabrication where extreme accuracy of diameter is important. Reamers have pilot type points for alignment purposes and easy entry into small and off-center holes.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGAL CUTTING TOOLS 1 1/4"-7 H4 4 Flt. Plug Hand Tap (008661AS)
- INSIZE Precision Meas.Tool Kit, Dial Caliper (5003-1)
- LISLE STRAIGHT HOSE CLAMP PLIERS (LI17480)
- LENOX Lenox Classic® CTL Bandsaw Blade 7' 9" Long x 3/4" Wide, 18 TPI x 0.035 Thick (29232CLB72360)
- DRILLCO 1", Bridge Reamer Taper Shank Spiral Flute (425A164)
- DRILLCO 21/32, Bridge Reamer Taper Shank Spiral Flute (425A142)
- DRILLCO 1" Spiral Flute Car Reamer 3MT (175H164)
- DRILLCO 1-3/16, Bridge Reamer Taper Shank Spiral Flute (425A212)
- DRILLCO 17/32, Bridge Reamer Taper Shank Spiral Flute (425A134)
- DRILLCO 1/2, Bridge Reamer Taper Shank Spiral Flute (425A132)
- DRILLCO 5/8, Bridge Reamer Taper Shank Spiral Flute (425A140)
- Drillco Bridge Reamers