Shop All High Speed Steel End Mills
Drillco
3/4, 4FL CENTER CUT END-MIL 3/4 SHK 5150A
Mfr # 515A148D
Zoro # G810372929
product price: $32.65
/ea
$32.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length of Cut 1-5/8 in
- Overall Length 3-7/8 in
- Shank Dia. 3/4 in
- Material High Speed Steel
- Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 515A148D
- Zoro # G810372929
- UPC # 45997195612
- Country of Origin United States
- Category High Speed Steel End Mills
Dimensions
Length of Cut | 1-5/8 in |
Overall Length | 3-7/8 in |
Shank Dia. | 3/4 in |
Dimension Type | Inch |
Size | 3/4 in |
Details
Material | High Speed Steel |
Description
The multi-flute end mill has a better finishing capability than the 2-flute end mill. At any given instance, at least one and often two of the teeth are solidly in the cut. The cutting action is smoother than that of the 2-flute end mill, with less chatter and flutter. The multi-flute end mill has ample chip carrying capacity, and at the same time the finish is usually fine enough that a second finishing cut is unnecessary.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB OXS6X180, SELECTOR SHAFT 6X180 (OXS6X180)
- EAZYPOWER Spanner Bit, No. 10, 1" (13268)
- MALCO Drip Edge Folding Tool, 24", Steel, Fiberglass Reinforced Nylon Handle (DEFT)
- WESTWARD 3/8" Drive Socket Set Metric 14 Pieces 6 mm to 19 mm , Chrome (53PN49)
- DRILLCO 3/8 4 FLUT DBL END END-MIL 3/8 SHK 5500A (55A124A)
- DRILLCO 3/8, 4FLUT SGL END END-MIL 3/8 SHK -5100A (51A124A)
- DRILLCO 1-1/2, 2FL SGL END END-MIL 3/4 SHK -5000A (50A232D)
- DRILLCO 8.0, 2FL SGL END END-MIL 3/8 SHK -5600A (560A080)
- DRILLCO 27/32, 4FL SGL END END-MIL 7/8 SHK -5100A (51A154E)
- DRILLCO 27/64, 4FL SGL END END-MIL 3/8 SHK -5100A (51A127A)
- DRILL AMERICA 3/4"x3/4" HSS 4 Flute Single End End Mill (BRCF341)
- Drillco High Speed Steel End Mills