Shop All Reduced Shank Drill Bits
Drillco
3/4, 3-FLAT S&D DRILL 1/2 in. SHANK - 1000F
Mfr # 1000F148
Zoro # G010370312
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 3/4 in
- Drill Bit Material High Speed Steel
- Shank Dia. 1/2 in
- Overall Length 6 in
- System Of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drillco
- MFR # 1000F148
- Zoro # G010370312
- UPC # 45996597684
- Country of Origin United States
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Size | 3/4 in |
Shank Dia. | 1/2 in |
Overall Length | 6 in |
Details
Drill Bit Material | High Speed Steel |
System Of Measurement | Inch |
Description
Expands the size range capacity of a 1/2' portable drill chuck. Common flute and overall length for minimal adjustment during tool changes. Precision ground for a high degree of concentricity between shank and body diameter. Ideal for drilling low and medium tensil strength materials.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Micrometer Outside (T436.1XRL-6)
- WOODOWL Deep Cut Utility Auger 24" x 3/8" (01003)
- STARRETT Edge Finder (827MB)
- GS TOOLING R8 200 ER20 Collet Chuck (534362)
- DRILLCO 3/4, S&D DRILL 1/2 in. SHANK - 1000E (1000E148)
- DRILLCO 45/64, S&D DRILL 1/2 in. SHANK - 1000E (1000E145)
- DRILLCO 1-1/64, S&D DRILL 1/2 in. SHANK - 1000 (1000A201)
- DRILLCO 47/64, S&D DRILL 1/2 in. SHANK - 1000N (1000N147)
- DRILLCO 39/64, S&D DRILL 1/2 in. SHANK - 1000E (1000E139)
- DRILLCO 39/64, 3-FLAT S&D DRILL 1/2 in. SHANK/1000EF (1000EF139)
- LEGACY Porta-Pak 12PK Grease/Caulk Tube Storage Box (LEGGB12)
- Drillco Drill Bits