Shop All Annular Cutters
Drillco
3/4 3" Depth of Cut Annular Cutter NITRO
Mfr # 93N148
Zoro # G000868485
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cobalt
- Finish Bronze
- Size 3/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 93N148
- Zoro # G000868485
- UPC # 45997398082
- Country of Origin United Kingdom
- Category Annular Cutters
Dimensions
Size | 3/4 |
Details
Material | Cobalt |
Finish | Bronze |
Description
Broach cutting using Drillco cutters means you can produce large diameter holes efficiently and quickly with less energy, faster penetration and less thrust. Rather than drilling out the metal with a solid drill, Drillco cutters remove only the periphery of the hole, ejecting a slug at the end of the cut.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive Hex Socket Bit SAE 7/32 in Tip, 6 3/32 in L (J49907/32XL)
- MASON Vibration Iso Pad, 3x3x3/4 In, PK2 (2LVR5)
- GEARWRENCH 1/2" Drive Hex Bit Metric Socket 8mm (80659)
- BIG HORN 3/4 Inch Plug Cutter W. L. Fuller 11680750 (19157)
- DRILLCO 11/16 1" Depth of Cut Annular Cutter NITRO (91N144)
- DRILLCO 2-1/4 2" Depth of Cut Annular Cutter NITRO (92N316)
- DRILLCO 1-9/16 4" Depth of Cut Annular Cutter (94SE236)
- DRILLCO 3-1/2 4" Depth of Cut Annular Cutter 1-1/4 SH (94SE432)
- DRILLCO 2-1/8 2" Depth of Cut Annular Cutter NITRO (92N308)
- DRILLCO 2-5/8 2" Depth of Cut Annular Cutter (92SE340)
- DRILLCO 2-1/8 4" Depth of Cut Annular Cutter (94SE308)
- Drillco Annular Cutters