Shop All Spiral Flute Taps
Drillco
3/4-16 SPIRAL FLUTE BT TAP -2000PF
Mfr # 20PF148F
Zoro # G910372096
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/4"-16
- Overall Length 4-1/4 in
- Tap Dimension Type Inch
- Tap Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 20PF148F
- Zoro # G910372096
- UPC # 45996798289
- Country of Origin United States
- Category Spiral Flute Taps
Dimensions
Tap Thread Size | 3/4"-16 |
Overall Length | 4-1/4 in |
Tap Dimension Type | Inch |
Details
Tap Material | High Speed Steel |
Description
These taps are designed for machine tapping in a wide rane of material groups, including difficult to machine materials such as stainless steel. The Nitro multi-application tap improves thread quality, and aids in chip evacuation, eliminating bird nesting. They are available in both spiral point and spiral flute designs, in fractional and metric sizes.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT RAPID LOAD(R) Accessory Sets with ToughCase(R)+ (DWAMF1232RL)
- FEIN Drill Chuck Quikin Plus B16 (63202030015)
- HHIP Mini Aluminum Quick Change Tool Post & Holder Kit (3900-5350)
- GRAY TOOLS Pinch Bar, 1-1/4" Width Of Cut X 1" Shank X 60" Long, Nickel Plate (C73)
- DRILLCO 1/4-20 SPIRAL FLUTE BT TAP -2000PF (20PF116C)
- DRILLCO 1/2-13 SPIRAL FLUTE BT TAP -2000PF (20PF132C)
- YMW TAPS Spiral Flute Tap, 1/4"-20, UNC, 4 Flutes, Oxide (UAU04NXHEXR)
- NACHI L983 10-32 H5 3FL VTP SPIRAL FLUTE BOTTOMING TAP (88301)
- SOWA HIGH PERFORMANCE TAPS 1/4"-18 NPT Yellow Ring HSSE-V3 Spiral Flute Pipe Taps (123404)
- YMW TAPS Spiral Flute Tap, #10-32, 4 Flutes, Oxide (382510)
- YMW TAPS Spiral Flute Tap, #4-40, UNC, 4 Flutes, TIN (SUUN4H2NEB-TIN)
- Drillco Spiral Flute Taps