Shop All Hex Dies
Drillco
3/4-16 HSS HEX THREADING DIE NUT 3300E
Mfr # 33E148F
Zoro # G210370822
product price: $39.75
/ea
$39.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3/4 in
- Material High Speed Steel
- System Of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 3/4 in |
Details
Material | High Speed Steel |
System Of Measurement | Inch |
Description
Hexagon Threading Dies are multi-edged, internally threaded tools used for cutting external threads. Hexagon dies are the same size as standard Hex Nuts.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Locking Extension 1/4" Dr, 6 in L, 1 Pieces, Chrome (J4761L)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 7mm Size (88307)
- BOSCH 2-Cutter Hammer Drill Bit 1/4" x 8"L, SDS Plus, 25PK (HC2042B25)
- LENOX 12" L x General Purpose Cutting Reciprocating Saw Blade (20373106R5)
- DRILLCO 12-28, CARBON HEX RETHREAD DIES - 3350E (335E012F)
- DRILLCO 3/8-16, HEX DIES - 3350E (335E124C)
- DRILLCO 3/8-24 HSS HEX THREADING DIE NUT 3300E (33E124F)
- DRILLCO 12-24 HSS HEXAGON THREDING DIE NUT 3300E (33E012C)
- DRILLCO 1/2-14, CARBON HEX PIPE DIE - 3380E (338E132)
- DRILLCO 1/4-20 HSS HEX THREADING DIE NUT 3300E (33E116C)
- GYROS Carbon Steel Hex Rethreading Die, 2-7/8-Inch to 12-Inch, 1 Piece (92-96612)
- Drillco Dies