Shop All Pipe Taps
Drillco
3/4-14, Pipe Taps
Mfr # 290A148
Zoro # G100870432
product price: $64.69
/ea
$64.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 5
- Material High Speed Steel
- Finish Bright
- Size 3/4
- Length of Thread 1.375
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 3/4 |
Length of Thread | 1.375 |
Details
Number of Flutes | 5 |
Material | High Speed Steel |
Finish | Bright |
System of Measurement | Fractional |
Shank Type | Through or Blind Hole |
Description
The nominal size of a Taper Pipe Tap (NPT) is that of the pipe fitting to be tapped, not the actual size of the tap.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 3/8" x 5-1/4" Multi Material Drill Bit (DWA56245)
- HHIP 7-8" C-Type Outside Micrometer .0001" (4200-0158)
- ITL 1000v Insulated 7/16 Insulated Ratchet Ring Wrench (07051)
- PROTO Ratcheting Box Wrench, 4-1/2 in. (JSBV0810)
- DRILLCO 1" - 11-1/2, Pipe Taps (290A164)
- DRILLCO 1/8-27, Pipe Taps (290A108)
- DRILLCO 1/16-27, PIPE TAPS - 2900E (290E104)
- DRILLCO 2" - 11-1/2, Pipe Taps (290A264)
- DRILLCO 1-1/2 - 11-1/, Pipe Taps (290A232)
- DRILLCO 1-1/4 - 11-1/, Pipe Taps (290A216)
- GREENFIELD THREADING Pipe Tap, 1/4"-18, Semi-Bottoming, 4 Flutes, NPTF (385413)
- Drillco Pipe Taps