Shop All Pipe Taps
Drillco
3/4-14, INTERRUPTED THREAD
Mfr # 293A148
Zoro # G600870451
product price: $77.29
/ea
Free Shipping & Returns
$77.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 5
- Material High Speed Steel
- Finish Bright
- Size 3/4
- System of Measurement Fractional
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 3/4 |
Length of Thread | 1.375 |
Details
Number of Flutes | 5 |
Material | High Speed Steel |
Finish | Bright |
System of Measurement | Fractional |
Shank Type | Through or Blind Hole |
Description
The nominal size of a Taper Pipe Tap (NPT) is that of the pipe fitting to be tapped, not the actual size of the tap.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 3/8" Digital Torque Wrench + Battery (2465-20,48-11-2450)
- IRWIN 12 in L x 6 TPI Bi-Metal (20373106R5)
- AMPCO SAFETY TOOLS 16 oz. Nonsparking Ball Peen Hammer, 14" Fiberglass Handle (H-2FG)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150-TN TiN HSS RHS/RHC Let-X (70324)
- DRILLCO 1-1/4 - 11-1/, Pipe Taps (290A216)
- DRILLCO 1/8-27, Pipe Taps (290A108)
- DRILLCO 3/8-18, Pipe Taps (290A124)
- DRILLCO 3/4-14, Pipe Taps (290A148)
- DRILLCO 1/4-18, Pipe Taps (290A116)
- DRILLCO 1" - 11-1/2, Pipe Taps (290A164)
- CLEVELAND Pipe Tap, 3/4"-14, Semi-Bottoming, 5 Flutes, NPT (C64042)
- Drillco Taps