Shop All Pipe Taps
Drillco
3/4-14, CARBON PIPE TAPS - 2700E
Mfr # 2700E148
Zoro # G310372405
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material Carbon
- Tap Dimension Type Inch
- Overall Length 3-1/4 in
- Tap Size 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tap Dimension Type | Inch |
Overall Length | 3-1/4 in |
Tap Size | 3/4 in |
Details
Tap Material | Carbon |
Description
Carbon Steel Taps are used to rethread damaged or jammed threads, or to thread mild steels. They can be used for either through or blind holes.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/2 in Drive Hex Socket Metric 8 mm Tip, 7 5/8 in L (41458)
- HUSQVARNA Double Convex Diamond Tool, 50 Grit, PK3 (Elite Grind G1445 D)
- HHIP 0-3" 3 Piece C-Type Micrometer Set (4200-0165)
- PROTO Combination Wrench, Metric, 22mm Size (J1222MBASD)
- DRILLCO 1/2-14, CARBON PIPE TAPS - 2700E (2700E132)
- DRILLCO 1/8-27, PIPE TAPS - 2900E (290E108)
- DRILLCO 1-1/2 - 11-1/, Pipe Taps (290A232)
- DRILLCO 1/2-14, Pipe Taps (290A132)
- DRILLCO 2" - 11-1/2, Pipe Taps (290A264)
- DRILLCO 1/8-27, Pipe Taps (290A108)
- WALTER Pipe Tap, 5/8"-14, Plug, 4 Flutes, G (P24569-G5/8)
- Drillco Pipe Taps