Shop All Spiral Flute Taps
Drillco
3/4-10 SPIRAL FLUTE BT TAP -2000PF
Mfr # 20PF148C
Zoro # G510372069
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/4"-10
- Overall Length 4-1/4 in
- Tap Material High Speed Steel
- Tap Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 20PF148C
- Zoro # G510372069
- UPC # 45996798272
- Country of Origin United States
- Category Spiral Flute Taps
Dimensions
Tap Thread Size | 3/4"-10 |
Overall Length | 4-1/4 in |
Tap Dimension Type | Inch |
Details
Tap Material | High Speed Steel |
Description
These taps are designed for machine tapping in a wide rane of material groups, including difficult to machine materials such as stainless steel. The Nitro multi-application tap improves thread quality, and aids in chip evacuation, eliminating bird nesting. They are available in both spiral point and spiral flute designs, in fractional and metric sizes.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Digital Caliper, 4" Jaw Depth, SS (1106-601)
- WIHA Adjustable TorqueVario-S Handle (28552)
- WESTWARD 6 7/8 in Crimper F-Type, RG-59, RG-6, RG-11 (13H875)
- DEWALT Oscillating Tool, 20V DC, Cordless, 3.2 Degrees Oscillation Angle, MAX* XR Series (DCS356B/DCB203)
- DRILLCO 1/2-13 SPIRAL FLUTE BT TAP -2000PF (20PF132C)
- DRILLCO 1/4-20 SPIRAL FLUTE BT TAP -2000PF (20PF116C)
- REGAL CUTTING TOOLS 5/16-24 H3 3 Flt. Semi-Btm. TC-SS Spiral Flute Tap (030278TC)
- YMW TAPS Spiral Flute Tap, #4-40, 4 Flutes (387420)
- YMW TAPS Spiral Flute Tap, 5/16"-18, 4 Flutes (387470)
- YMW TAPS Spiral Flute Tap, M5X0.8, 4 Flutes, TICN (SS5.0K4NEB-TICN)
- SOWA HIGH PERFORMANCE TAPS M6 x 1mm Yellow Ring HSSE-V3 Spiral Flute Taps (123656)
- Drillco Spiral Flute Taps