Shop All Tap Sets
Drillco
3/4-10, NITRO TAP SET - 2000N
Mfr # 20N148CS
Zoro # G510373950
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Dimension Type Inch
- Tap Material High Speed Steel
- Overall Length 4-1/4 in
- Tap Size 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tap Dimension Type | Inch |
Overall Length | 4-1/4 in |
Tap Size | 3/4 in |
Details
Tap Material | High Speed Steel |
Description
Straight Flute ''Hand Taps'' are the most popular and versatile style of taps in general machine tapping operations. They are for general use in production tapping or hand operations in a wide range of application material groups.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2002G Bright HSS-E RHS/RHC 13/32 (C72026)
- SIMONDS Mill Bd 10 (73147500)
- KRAFT TOOL Blade for Heavy-Duty Scraper, 22" (CC209)
- REMCO Scoop, 15.1 in L, Lime (650077)
- DRILLCO 20mm x 1.5, Metric Tap Set (28E200BS)
- DRILLCO 7/16-14, HSS TAPS SETS - 2000 (20A128CS)
- DRILLCO 20pc Tap & Die Set NC 1/4"-3/4" (2000RC20)
- DRILLCO 10PC TAP SET 1/4-20 THRU 1/2-20 SERIES 2000N TAPS (2000N10)
- DRILLCO 3/4-10, HSS Tap Set H-3 (20E148CS)
- DRILLCO 3/4-10, HSS TAPS SETS - 2000 (20A148CS)
- EAGLE TAPTEK CUTTING TOOLS M6.0XM24.0 CARBON STEEL TAP/DIE SET (T&DS-CS-6M-24M)
- Drillco Taps