Shop All Thread Forming Taps
Drillco
3/4-10, NITRO PLUG TAP - 2000N
Mfr # 20N148CP
Zoro # G310373341
product price: $35.89
/ea
$35.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Dimension Type Inch
- Tap Material High Speed Steel
- Overall Length 4-1/4 in
- Tap Size 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 20N148CP
- Zoro # G310373341
- UPC # 45996797237
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Tap Dimension Type | Inch |
Overall Length | 4-1/4 in |
Tap Size | 3/4 in |
Details
Tap Material | High Speed Steel |
Description
Straight Flute ''Hand Taps'' are the most popular and versatile style of taps in general machine tapping operations. They are for general use in production tapping or hand operations in a wide range of application material groups.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Line Cord, Replacement GFI (50497)
- KLEIN TOOLS Wire Rope Punch, 3/4-Inch (7WRP19)
- PROTO 1/4 in Drive Impact Socket 5/8 in Size 6 pt Standard Depth, Black Oxide (J6920H)
- HHIP .251 X 1-1/2 X 6" High Speed Steel 6F Straight Shank Chucking Reamer (2006-3560)
- DRILLCO 36MM-4.00 4FL TAPER TAP - 2800 (28A360AT)
- DRILLCO 3/8-16, HSS TAPER TAPS H-3 - 2000E (20E124CT)
- DRILLCO 6.3MM-1.00 4FL TAPER TAP - 2800 (28A063AT)
- DRILLCO 3/4-10, HSS BOTTOMING TAP - 2000 (20A148CB)
- DRILLCO 1/2-13, NITRO PLUG TAP - 2000N (20N132CP)
- DRILLCO 5/16-18, HSS TAPER TAPS - 2000 (20A120CT)
- GREENFIELD THREADING Thread Forming Tap, 5/16"-18, Bottoming, Bright, 0 Flutes (289673)
- Drillco Thread Forming Taps