Shop All Tap Sets
Drillco
3/4-10, HSS TAPS SETS - 2000
Mfr # 20A148CS
Zoro # G010373962
product price: $93.75
/ea
Free Shipping & Returns
$93.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Dimension Type Inch
- Tap Material High Speed Steel
- Overall Length 4-1/4 in
- Tap Size 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tap Dimension Type | Inch |
Overall Length | 4-1/4 in |
Tap Size | 3/4 in |
Details
Tap Material | High Speed Steel |
Description
Straight Flute ''Hand Taps'' are the most popular and versatile style of taps in general machine tapping operations. They are for general use in production tapping or hand operations in a wide range of application material groups.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Electronic Micrometer, 1 to 2", IP54, SPC (2YMZ6)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 34 mm Size, Deep Socket, Black Phosphate (49-66-6409)
- SUPER TOOL Chucking Reamer, 0.5620 In., 6 Fl, Carb Tip (56555620)
- PROTO Ratcheting Wrench, Head Size 1/2 in. (JSCV16F)
- DRILLCO 20mm x 1.5, Metric Tap Set (28E200BS)
- DRILLCO 7/16-14, HSS TAPS SETS - 2000 (20A128CS)
- DRILLCO 12mm x 1.75, Metric Tap Set (28E120AS)
- DRILLCO 9/16-12, HSS Tap Set H-3 (20E136CS)
- DRILLCO 16MM-2.00 4FL TAP SET - 2800 (28A160AS)
- DRILLCO 10mm x 1.5, Metric Tap Set (28E100AS)
- HHIP 45 Piece 1/4-1" TiN Coated Tap & Die Set (1011-0003)
- Drillco Tap Sets