Shop All Thread Forming Taps
Drillco
3/4-10, HSS BOTTOMING TAP - 2000
Mfr # 20A148CB
Zoro # G310373990
product price: $32.49
/ea
$32.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Dimension Type Inch
- Tap Material High Speed Steel
- Overall Length 4-1/4 in
- Tap Size 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 20A148CB
- Zoro # G310373990
- UPC # 45996790788
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Tap Dimension Type | Inch |
Overall Length | 4-1/4 in |
Tap Size | 3/4 in |
Details
Tap Material | High Speed Steel |
Description
Straight Flute ''Hand Taps'' are the most popular and versatile style of taps in general machine tapping operations. They are for general use in production tapping or hand operations in a wide range of application material groups.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KAPRO 246 Handy Magnetic Pocket Level, 4-Inch (246M)
- WRIGHT TOOL Renewal Kit 3/8" Drive Ratchet Renewal K (3432)
- DEWALT 20.0V Li-Ion Battery, 3.0Ah Capacity (DCB230C)
- STARRETT Band Saw Blade, 5 ft. 4-1/2" L, 1/2" W, 24 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91430-05-04-1/2)
- DRILLCO 3/8-16 3FL .005 OVERSIZE PLUG TAP 2105 (215A124CP)
- DRILLCO 7/16-14, COMBINED TAP & DRILL - 2050 (205A128C)
- DRILLCO 18MM-2.50 4FL TAPER TAP - 2800 (28A180AT)
- DRILLCO 9/16-12, CARBON BOTTOMING TAPS - 2000C (20C136CB)
- DRILLCO 5/8-11, CARBON TAPER TAPS - 2000C (20C140CT)
- DRILLCO 5/16-18, CARBON TAPER TAPS - 2000C (20C120CT)
- WIDIA Thread Forming Tap, 1/4"-28, Semi-Bottoming, TiCN, 4 Flutes (GT245011)
- Drillco Taps