Shop All Hand Taps
Drillco
3/4-10, 12" PULLEY TAP
Mfr # 24A148C12
Zoro # G400869013
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Speed Steel
- Finish Bright & Black
- Size 3/4
- Chamfer Plug
- Shank Type Through or Blind Hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | 3/4 |
Details
Material | High Speed Steel |
Finish | Bright & Black |
Chamfer | Plug |
Shank Type | Through or Blind Hole |
System of Measurement | Fractional |
Description
Pulley taps are used for tapping the hubs of pulleys for oil caps or set screws. The long shank is also ideal for reaching holes inaccessible with standard length taps. The thread length is the same length as a standard tap.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET Guard For A Band Saw Right Side (HVBS462-132)
- KNIPEX 8 in Bent Long Nose Plier Plastic Coated Handle (38 91 200)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.005 (111100500)
- MAYHEW PUNCH KIT 7016-K 16pc (MY61341)
- DRILLCO 1-3/8-12, HSS Taper Taps H-4 (20E224FT)
- DRILLCO 30mm x 3.5, Metric Plug Tap (28E300AP)
- DRILLCO 42mm x 4.5, Metric Taper Tap (28E420AT)
- DRILLCO 1-1/4-8, HSS Bottoming Tap (25A216B)
- DRILLCO Metric Taper Tap, 8mmx1.25, 6PK (28E080AT)
- DRILLCO HSS Bottoming Taps H-3, 12-24, 12PK (20E012CB)
- DRILL AMERICA m3x.5 HSS 3 Flute Hand Tap Set (DWTS3X.5)
- Drillco Taps