Shop All Hand Taps
Drillco
3/4-10, 10" PULLEY TAP
Mfr # 24A148C10
Zoro # G500868862
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Speed Steel
- Finish Bright & Black
- Size 3/4
- Shank Type Through or Blind Hole
- Chamfer Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 3/4 |
Details
Material | High Speed Steel |
Finish | Bright & Black |
Shank Type | Through or Blind Hole |
Chamfer | Plug |
System of Measurement | Fractional |
Description
Pulley taps are used for tapping the hubs of pulleys for oil caps or set screws. The long shank is also ideal for reaching holes inaccessible with standard length taps. The thread length is the same length as a standard tap.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Drain Cleaning Cable, 3/8 In. x 25 ft. (C-4)
- TENG TOOLS Bits Driver 150mm Flexible Extension (TTMD74-2)
- DRILL AMERICA #1x6" Cobalt Aircraft Extension Drill Bit (GLBCOX61)
- BRASS CRAFT SERVICE PARTS Repl Tube Cutter Wheel (T444)
- DRILLCO 1/4-20, 8" PULLEY TAP (24A116C8)
- DRILLCO 1-1/2-8, HSS Bottoming Tap (25A232B)
- DRILLCO Metric Taper Tap, 8mmx1.25, 6PK (28E080AT)
- DRILLCO 33mm x 2.0, Metric Bottoming Tap (28E330BB)
- DRILLCO HSS Taper Taps H-3, 1/2-13, 6PK (20E132CT)
- DRILLCO 1/4-20, 6" PULLEY TAP (24A116C6)
- DRILLCO 30mm x 3.5, Metric Plug Tap (28E300AP)
- Drillco Hand Taps