Shop All Tap Wrenches
Drillco
3/4-1-5/8 ADJ TAP & REAMER WRNCH -2000AW
Mfr # 2000AW8
Zoro # G610370521
Free Shipping & Returns
$78.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3/4 to 1-5/8 in
- Overall Length (in.) 40 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drillco
- MFR # 2000AW8
- Zoro # G610370521
- UPC # 45996791433
- Country of Origin China
- Category Tap Wrenches
Dimensions
Size | 3/4 to 1-5/8 in |
Overall Length (in.) | 40 in |
Description
Adjustable straight handle tap wrenches have one threaded handle which is attached to one of the clamps. The clamp is opened to insert the tool and then tightened down against the tool to secure it. This type of tap wrench is used with larger taps and where there is room for a larger wrench. This tap wrench can also be used to turn other tools such as reamers or screw extractors.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA 1/4" Drive Ratchet Set Torx(R), Metric 28 Pieces 5 mm to 13 mm , Chrome (05004017001)
- SUPERIOR PARTS Aftermarket Piston O-Ring for Hitachi NT65MA4, NT65MA4, NT65MA2 Nailers, PK 2 (SP 882-685)
- 5S SUPPLIES Replacement Foam for Milwaukee PACKOUT 48-22-8426 6 Piece Foam Kit (MP-48-22-8426-BLK/RED)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1-1/16" 12 pt SAE Socket, 12 Points (40834)
- DRILLCO 1/4-1-1/8 ADJ TAP AND REAM WRENCH 2000AW (2000AW7)
- KODIAK CUTTING TOOLS 1/4-1/2 Tap Wrenches T-Handle (5470157)
- DRILL AMERICA 7/32-1/2" Ratcheting T-Handle Tap Wrench (DWTD339R)
- DRILL AMERICA 5/32"-1/2" Adjustable Tap Wrench (DWTTW5)
- WILLIAMS Williams T-Handle Hex Driver, 5/16 x 6" (HKT-5/16)
- HHIP 3 Piece Ratchet T-Handle Tap Holder Set (3900-0240)
- MITUTOYO Tap Wrench with Ratchet (985-121)
- Drillco Tapping Tools