Shop All Hand Taps
Drillco
33mm x 2.0, Metric Plug Tap
Mfr # 28E330BP
Zoro # G300869014
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Material High Speed Steel
- Finish Bright
- Size 33mm
- Pitch Diameter 2.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 33mm |
Pitch Diameter | 2.00mm |
Details
Number of Flutes | 4 |
Material | High Speed Steel |
Finish | Bright |
Chamfer | Plug |
System of Measurement | Fractional |
Shank Type | Through or Blind Hole |
Description
Straight Flute “Hand Taps” are the most popular and versatile style of taps in general machine tapping operations. They are for general use in production tapping or hand operations in a wide range of application material groups.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Wright Tool 875-9076 1-2 Inch dr 5Pt Penta Socket (875-9076)
- LENOX Band Saw Blade, 12 ft. L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, Classic Pro Series (1792727)
- PROSKIT VDE 1000V Insulated Ratchet Cable Cutter (SR-V537)
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4 Bright 11/64x3/16x5/8x2 (C61830)
- DRILLCO 33mm x 3.5, Metric Bottoming Tap (28E330AB)
- DRILLCO HSS Bottoming Tap H-3, 7/16-14, 6PK (20E128CB)
- DRILLCO 30mm x 3.5, Metric Taper Tap (28E300AT)
- DRILLCO 48mm x 5.0, Metric Bottoming Tap (28E480AB)
- DRILLCO 30mm x 1.5, Metric Plug Tap (28E300CP)
- DRILLCO 1-1/4-8, HSS Bottoming Tap (25A216B)
- HANSON High Carbon Steel Machine Screw Thread Metric Plug Tap 16mm -1.00 (1754)
- Drillco Taps