Shop All Tap Sets
Drillco
33MM-3.50 4FL TAP SET - 2800
Mfr # 28A330AS
Zoro # G310373129
Free Shipping & Returns
$484.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Dimension Type Metric
- Tap Material High Speed Steel
- Tap Size 33mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tap Dimension Type | Metric |
Tap Size | 33mm |
Details
Tap Material | High Speed Steel |
Description
Straight Flute ''Hand Taps'' are the most popular and versatile style of taps in general machine tapping operations. They are for general use in production tapping or hand operations in a wide range of application material groups.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 84-418 Mixer, Fan Blade, 2 Paddle, 24" X 3/8" (84-418)
- WESTWARD 5-1/4" HSS Bright Jobber Length Drill Bit (6NRP3)
- DIABLO 6" L x General Purpose Cutting Reciprocating Saw Blade (DS0614BGP25)
- GOLDBLATT INDUSTRIES 10 Brick Trowel London (G06975)
- DRILLCO 9/16-12, HSS Tap Set H-3 (20E136CS)
- DRILLCO 3/4-10, HSS Tap Set H-3 (20E148CS)
- DRILLCO 5/16-18, HSS TAPS SETS - 2000 (20A120CS)
- DRILLCO 5.0MM-0.80 4FL TAP SET - 2800 (28A050AS)
- DRILLCO 4-40, HSS TAP SET H-2 - 2000E (20E004CS)
- DRILLCO 1/4-20, HSS TAPS SETS - 2000 (20A116CS)
- VERSADRIVE HMT Clutched Blind Hole Tapping Kit 5/16 in. - 1 in. with 3/4 in. Impact Adapter (121016-SET34)
- Drillco Tap Sets