Shop All Thread Forming Taps
Drillco
33MM-2.00 4FL BOTTOM TAP - 2800
Mfr # 28A330BB
Zoro # G910373093
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Tap Size 33mm
- Tap Dimension Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 28A330BB
- Zoro # G910373093
- UPC # 45996898552
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Tap Size | 33mm |
Tap Dimension Type | Metric |
Details
Tap Material | High Speed Steel |
Description
Straight Flute ''Hand Taps'' are the most popular and versatile style of taps in general machine tapping operations. They are for general use in production tapping or hand operations in a wide range of application material groups.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 12 ft. 6" L, 3/8" W, 6 TPI, 0.025" Thick, Bimetal (91261-12-06)
- WRIGHT TOOL Combination Wrench 2.0 12 Po (11-09MM)
- ERICKSON Shell Mill Holder, CV40, 3/4 (CV40BSM2C075350)
- HHIP #40 NMTB X 1" Shell End Mill Holder (3900-1743)
- DRILLCO 1-1/8--12, NITRO BOTTOMING TAP - 2000N (20N208FB)
- DRILLCO 5/16-18, HSS LEFT HAND TAPER TAP - 2300 (23A120CT)
- DRILLCO 7/16-14, COMBINED TAP & DRILL - 2050 (205A128C)
- DRILLCO 3/8-16, NITRO TAPER TAP - 2000N (20N124CT)
- DRILLCO 1-1/4--12, NITRO TAPER TAP - 2000N (20N216FT)
- DRILLCO 3-48, HSS BOTTOMING TAP - 2000 (20A003CB)
- KODIAK CUTTING TOOLS M6X1.0 High Speed Steel Thread Forming Roll Tap Metric TIN Coated (5499395)
- Drillco Thread Forming Taps