Shop All Drill Bit Sets
Drillco
32PC S&D DRILL BIT STAND 1/2-1" BY 64ths W\Drill
Mfr # 1000N32
Zoro # G000869642
Free Shipping & Returns
$830.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material High Speed Steel
- Finish Black & Gold
- Size 32pc
- Point Angle 118° Point
- Shank Type 1/2" Reduced Shank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drillco
- MFR # 1000N32
- Zoro # G000869642
- UPC # 45997490601
- Country of Origin United States
- Category Drill Bit Sets
Dimensions
Size | 32pc |
Details
Material | High Speed Steel |
Finish | Black & Gold |
Point Angle | 118° Point |
Shank Type | 1/2" Reduced Shank |
Description
Drill Sets
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY FatMax® Safety Blade, PK20 (FMHT10376)
- DASCO PRO Cold Chisel, 7/8" Tip x 7-1/2" L (413)
- STARRETT Miter Protractor, Plastic, 7 In, 360 Deg (505P-7)
- WIDIA Thread Forming Tap , Bottom , Bright (Uncoated) , 3 Flutes (17255)
- DRILLCO 29PC MECH. DRILL BIT SET 3/8 SHK 1/16-1/2 BY 64THS (1045N29)
- DRILLCO 21PC NITRO MECHANICS SET 1/16-3/8 BY 64ths (350N21)
- DRILLCO 29PC NITRO MECH DRILL PAL SET-1/16-1/2 BY 64ths (350NW29)
- DRILLCO 19PC NITRO MAINTENANCE DRILL SET (400N19)
- DRILLCO 8PC S&D NITRO DRILL SET 9/16-1" BY 16ths (1000N8)
- DRILLCO 29PC DRILL PAL SET 1/16-1/2 BY 64ths (400FW29)
- HYDRO-HANDLE Drill Bit Set, Polished, 0.314 in. (HHBSKIT)
- Drillco Drill Bits