Shop All Hand Taps
Drillco
32mm x 2.0, Metric Taper Tap
Mfr # 28E320AT
Zoro # G200869015
product price: $94.69
/ea
Free Shipping & Returns
$94.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Material High Speed Steel
- Finish Bright
- Size 32mm
- System of Measurement Fractional
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 32mm |
Pitch Diameter | 2.00mm |
Details
Number of Flutes | 4 |
Material | High Speed Steel |
Finish | Bright |
System of Measurement | Fractional |
Chamfer | Taper |
Shank Type | Through or Blind Hole |
Description
Straight Flute “Hand Taps” are the most popular and versatile style of taps in general machine tapping operations. They are for general use in production tapping or hand operations in a wide range of application material groups.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Thread Plug Gage, Thread Size M2.5x0.45 (4130-2D5)
- CHICAGO-LATROBE Screw Extractor 800 Chicago-Latrobe #9 (Drill Size 1-1/16") (65023)
- INNOVATIVE COMPONENTS Pin Receptacle, Grip L 1/2 In, Pin 5/16 In (PR5X----OVL--70)
- BOSCH Hole Saws, 3 3/4" dia., Shank Size 1/4 (HBT375)
- DRILLCO 33mm x 2.0, Metric Taper Tap (28E330BT)
- DRILLCO 30mm x 3.5, Metric Plug Tap (28E300AP)
- DRILLCO 1-1/2-12, HSS Plug Taps H-4 (20E232FP)
- DRILLCO 2-1/4-8, HSS Bottoming Tap (25A316B)
- DRILLCO 3/8-16, 8" PULLEY TAP (24A124C8)
- DRILLCO HSS Bottoming Taps H-4, 7/8-9, 3PK (20E156CB)
- DRILL AMERICA m20x2.5 HSS Metric 4 Flute Taper Hand Tap, Finish: Uncoated (Bright) (DWTT20X2.5)
- Drillco Hand Taps