Shop All Carbide End Mills
Drillco
3/16 X-LG 2FL SOLID CARBID END MIL -7250
Mfr # 725A112C
Zoro # G410372275
product price: $20.49
/ea
$20.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Solid Carbide
- Measurement System Inch
- Overall Length 3 in
- Shank Dia. 3/16 in
- Size 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 725A112C
- Zoro # G410372275
- UPC # 45997390277
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 3 in |
Shank Dia. | 3/16 in |
Size | 3/16 in |
Details
Material | Solid Carbide |
Measurement System | Inch |
Description
Solid carbide end mills run at extremely impressive feed and speed rates. In some cases, they can be run at 3x the rates of HSS end mills. Using solid carbide end mills results in better surface finish on the workpiece and extended tool life over conventional HSS and Cobalt end mills.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 10" Half Round File - DIY Packaged - Second Cut, with Handle (11027P)
- MAKITA 18V LXT® Brushless 4-1/2" / 5" Cut-Off/Angle Grinder, Paddle, Brake (XAG11Z)
- BOSCH Dia Blade GenPurpose 4-1/2In Turbo (DB4542C)
- KODIAK CUTTING TOOLS 1/2-20 Standard Hand Tap Fractional (5504488)
- DRILLCO 1/8 4FL SOLID CARB END MIL SGL END -7300 (73A108C)
- DRILLCO 5/32, SOL CARB 2 FL END MIL SGL END 7200 (72A110C)
- ZORO SELECT Carbide End Mill, 1/64In, 2FL, Single (204-001000)
- COBRA CARBIDE Endmill, Standard AlTiN Coated, 3/8, Overall Length: 4" (23572)
- YG-1 TOOL CO HSS End Mill, Sngl, 3/16x3/8x7/16x2-5/16in (01043)
- OSG Carbide End Mill, 5/16in dia, 13/16in Cut (500-3125)
- KODIAK CUTTING TOOLS 5/32 Carbide Endmill 4 Flute Double End Stub ALTIN Coated (5436046)
- Drillco End Mills