Shop All Masonry Drill Bits
Drillco
3/16 X 8.1/2 SDS PLUS DURATIP DRILL 1720
Mfr # 172F1128
Zoro # G810372592
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 3/16 in
- Overall Length 8-1/2 in
- Dimension Type Inch
- Material Carbide Tip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 172F1128
- Zoro # G810372592
- UPC # 45996697186
- Country of Origin Germany
- Category Masonry Drill Bits
Dimensions
Drill Bit Size | 3/16 in |
Overall Length | 8-1/2 in |
Dimension Type | Inch |
Details
Material | Carbide Tip |
Description
4 x 90 head geometry prevents locking when hitting rebar on the side. Bit is designed for longer life when drilling in concrete. As an additional benefit, it can crush through and pulverize rebar when drilling in reinforced concrete applications. 4 fluted reinforced flute geometry uniformly distributes the dust through the flute for even flute wear. The reinforced geometry reduces vibrations and transfer more energy from the powertool motor to the tip of the drill bit.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORSEMAN BY VIKING DRILL AND TOOL 1-1/16" 50-AG Car Reamer Fast Spiral Flute (06504)
- FEIN Drilling And Holemaking, SAFETY COVER (69908120195)
- SP AIR 5" Heavy-Duty Angle Grinder (SP-1257)
- DRILL AMERICA 3-48 Carbon Steel Taper Hand Tap (DWTT3-48)
- DRILLCO 3/8 X 12.1/2, SDS PLUS DRILL - 1700A (170A12412)
- DRILLCO 9/16 X 12.1/4, SDS PLUS DRILL - 1700A (170A13612)
- DRILLCO 9/16 X 6, MASONRY DRILL ROTA & HAM -1600A (160A1366A)
- DRILLCO 3/16 X 4, MASONRY DRILL ROTA & HAM -1600A (160A1124)
- DRILLCO 5/16 MASONRY DRILL STR SHANK - 1600N (160N120)
- DRILLCO 5/32 X 4.1/4, SDS PLUS DRILL - 1700A (170A1104)
- RELTON Straight-Shank Masonry Bit 5/16" X 6" Ram Tip Bit (RT- 5- 6)
- Drillco Drill Bits