Shop All Masonry Drill Bits
Drillco
3/16 X 7-5/8, ANCHOR DRILL -1800A
Mfr # 180A1127
Zoro # G410372862
product price: $3.49
/ea
Sold in multiples of 2 for $6.98
$6.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 3/16 in
- Overall Length 7-1/2 in
- Dimension Type Inch
- Material Carbide Tip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 180A1127
- Zoro # G410372862
- UPC # 45996697889
- Country of Origin Germany
- Category Masonry Drill Bits
Dimensions
Drill Bit Size | 3/16 in |
Overall Length | 7-1/2 in |
Dimension Type | Inch |
Details
Material | Carbide Tip |
Description
he Tapcon drill bit is specially designed to be used with the Tapcon masonry fastener and installation kit.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 30mm 6 Point 80mm Thin walled 1 Sq. Drive (18301X-30)
- GUARDAIR Pistol Grip Air Gun, 36" Extension (U75LJ036AA2)
- VEGA Hex 5/32 Power Bit x 3-1/2" - 7/16 Hex S (390H1064A)
- STURTEVANT RICHMONT Torque Wrench Head, Box End, Size 1/4" (BH 1/4)
- DRILLCO 5/16 X 5, MASONRY DRILL ROTA & HAM -1600A (160A1205)
- DRILLCO 1-1/4 X 36 SDS-MAX Masonry Drill (174F21636)
- DRILLCO 5/8 X 8, MASONRY DRILL ROTA & HAM -1600A (160A1408A)
- DRILLCO 3/4 X 36 SDS-MAX Masonry Drill (174F14836)
- DRILLCO 5/32 X 3-1/2 ANCHOR DRILLS -1800A (180A1103)
- DRILLCO 3/16 X 8.1/2 SDS PLUS DURATIP DRILL 1720 (172F1128)
- EAGLE TAPTEK CUTTING TOOLS 5/32X6-5/8 OAL SDS MASONRY DRILL USA (SDS4350-1562-6-D)
- Drillco Masonry Drill Bits