Shop All Masonry Drill Bits
Drillco
3/16 X 6-3/4, ANCHOR DRILL -1800A
Mfr # 180A1126
Zoro # G310372931
product price: $3.29
/ea
Sold in multiples of 3 for $9.87
$9.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 3/16 in
- Overall Length 6-1/2 in
- Dimension Type Inch
- Material Carbide Tip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 180A1126
- Zoro # G310372931
- UPC # 45996697872
- Country of Origin Germany
- Category Masonry Drill Bits
Dimensions
Drill Bit Size | 3/16 in |
Overall Length | 6-1/2 in |
Dimension Type | Inch |
Details
Material | Carbide Tip |
Description
he Tapcon drill bit is specially designed to be used with the Tapcon masonry fastener and installation kit.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS 19mm Angle Open End Wrench, 30Deg and 60Deg Angles, Metric (CP11919)
- VITREX Rubbing Stone 60&80 Grit (10022)
- WESTWARD Strap Wrench, 8 In Dia Cap (5PV88)
- GATORBACK Professional Carpenter's Tool Belt Combo - Large 35" - 39" (B140-L)
- DRILLCO 3/8 X 24, SDS PLUS DRILL - 1700A (170A12424)
- DRILLCO 5/8 X 24, SDS PLUS DRILL - 1700A (170A14024)
- DRILLCO 5/32 X 4-1/2, ANCHOR DRILL -1800A (180A1104)
- DRILLCO 7/32 MASONRY DRILL STR SHANK - 1600N (160N114)
- DRILLCO 1/4 X 4, MASONRY DRILL ROTA & HAM -1600A (160A1164)
- DRILLCO 1/4 X 6, MASONRY DRILL ROTA & HAM -1600A (160A1166)
- ITW BRANDS TAPCON DLBT 3/16X4.5""4PK (11250)
- Drillco Masonry Drill Bits