Shop All Masonry Drill Bits
Drillco
3/16 X 5 SDS-HEX SCREW ANCHOR DRIL 1750F
Mfr # 175F1125
Zoro # G910372850
$6.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 3/16 in
- Overall Length 5 in
- Dimension Type Inch
- Material Carbide Tip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drillco
- MFR # 175F1125
- Zoro # G910372850
- UPC # 45996594027
- Country of Origin Germany
- Category Masonry Drill Bits
Dimensions
Drill Bit Size | 3/16 in |
Overall Length | 5 in |
Dimension Type | Inch |
Details
Material | Carbide Tip |
Description
Same design features and benefits as the 1700A Series, but with Hex shaft for attachment to sleeve driver to drive tapcon screws.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-1/2"-12 HSS Machine and Fraction Hand Bottoming Tap, Finish: Uncoated (Bright) (T/A55065)
- MILWAUKEE TOOL SHOCKWAVE Impact Torx T25 Insert Bits (2 PK) (48-32-4436)
- WESTWARD SAE Plain Hex Key, 5/8" Tip Size, 6 15/64 in Long, 5/8 in Short (54TU50)
- JOHNSON LEVEL & TOOL Bulls Eye Level (100)
- DRILLCO 5/8 X 12.1/4 SDS PLUS DURA-TIP MASONRY DRILL (172F14012)
- DRILLCO 5/8 X 36 SDS-MAX Masonry Drill (174F14036)
- DRILLCO 3/4 X 36 SDS-MAX Masonry Drill (174F14836)
- DRILLCO 3/16 X 4.1/2, SDS PLUS DRILL - 1700A (170A1124)
- DRILLCO 1-1/4 X 36 SDS-MAX Masonry Drill (174F21636)
- DRILLCO 5/8 X 6, MASONRY DRILL ROTA & HAM -1600A (160A1406B)
- DRILL AMERICA 3/4"x6" Carbide Tipped Masonry Drill Bit (DAM6X3/4)
- Drillco Masonry Drill Bits