Shop All Masonry Drill Bits
Drillco
3/16 X 4-1/2, ANCHOR DRILL -1800A
Mfr # 180A1124
Zoro # G710372838
product price: $2.25
/ea
Sold in multiples of 4 for $9.00
$9.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 3/16 in
- Overall Length 4-1/2 in
- Dimension Type Inch
- Material Carbide Tip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 180A1124
- Zoro # G710372838
- UPC # 45996697858
- Country of Origin Germany
- Category Masonry Drill Bits
Dimensions
Drill Bit Size | 3/16 in |
Overall Length | 4-1/2 in |
Dimension Type | Inch |
Details
Material | Carbide Tip |
Description
he Tapcon drill bit is specially designed to be used with the Tapcon masonry fastener and installation kit.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLEX HSS-E Through Hole Machine Tap, 8-32 Tap Thread Size, TiN Coated (133375 8-32)
- EKLIND Torx(R) Plain Torx(R) Key, T20 Tip Size, 2 1/4 in Long, 3/4 in Short (16820)
- OSG Spiral Point Tap, M10-1.5, Plug, Metric Coarse, 3 Flutes (1653005108)
- TEKTON 3/8" Drive, Oxygen Sensor Socket, SAE Socket (47749)
- DRILLCO 1/2 X 10.1/2, SDS PLUS DRILL - 1700A (170A13210)
- DRILLCO 7/8 X 12, MASONRY DRILL ROTA & HAM -1600A (160A15612B)
- DRILLCO 1/2 X 12.1/4 SDS PLUS DURATIP DRILL 1720 (172F13212)
- DRILLCO 3/16 X 6, MASONRY DRILL ROTA & HAM -1600A (160A1126)
- DRILLCO 7/8 X 21 SDS-MAX Masonry Drill (174F15621)
- DRILLCO 3/4 X 21 SDS-MAX Masonry Drill (174F14821)
- MILWAUKEE TOOL 3/16 in. Tile and Natural Stone Bit (48-20-8991)
- Drillco Drill Bits