Shop All Masonry Drill Bits
Drillco
3/16 X 12.1/2 SDS PLUS DURA-DRILL -1720F
Mfr # 172F11212
Zoro # G510372656
product price: $15.99
/ea
$15.99
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
- Brand Drillco
- MFR # 172F11212
- Zoro # G510372656
- UPC # 45996697193
- Country of Origin Germany
- Category Masonry Drill Bits
Description
4 x 90 head geometry prevents locking when hitting rebar on the side. Bit is designed for longer life when drilling in concrete. As an additional benefit, it can crush through and pulverize rebar when drilling in reinforced concrete applications. 4 fluted reinforced flute geometry uniformly distributes the dust through the flute for even flute wear. The reinforced geometry reduces vibrations and transfer more energy from the powertool motor to the tip of the drill bit.
Documents & Resources
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
- KO-KEN Socket 1.7/16 12 Point 77mm 1/2 Sq. Drive (4305A-1.7/16)
- TEKTON 3/8 Inch Drive x M12 Long Triple Square Bit Socket (SHB18412)
- KNIPEX 6 in Needle Nose Plier, Side Cutter Dipped Handle (08 21 145 SBA)
- S&G TOOL AID TERMINAL CRIMPER PROF RATCHETING (SG18900)
- DRILLCO 3/8 X 24, MASONRY DRILL ROTA & HAM -1600A (160A12424A)
- DRILLCO 9/16 X 6, MASONRY DRILL ROTA & HAM -1600A (160A1366A)
- DRILLCO 3/16 X 4.1/2, SDS PLUS DRILL - 1700A (170A1124)
- DRILLCO 3/8 X 18 SDS PLUS DURA-TIP DRILL -1720F (172F12418)
- DRILLCO 5/32 X 6.1/4, SDS PLUS DRILL - 1700A (170A1106)
- DRILLCO 1-1/2 X 23 SDS-MAX Masonry Drill (174F23223)
- MAKITA 1-1/4" x 16" Spline Bit, 4-Cutter (711448-A)
- Drillco Drill Bits