Shop All Carbide End Mills
Drillco
3/16, SOL CARB 2 FL END MIL SGL END 7200
Mfr # 72A112C
Zoro # G810372905
product price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Solid Carbide
- Measurement System Inch
- Overall Length 2 in
- Shank Dia. 3/16 in
- Size 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 72A112C
- Zoro # G810372905
- UPC # 45997390093
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 2 in |
Shank Dia. | 3/16 in |
Size | 3/16 in |
Details
Material | Solid Carbide |
Measurement System | Inch |
Description
Solid carbide end mills run at extremely impressive feed and speed rates. In some cases, they can be run at 3x the rates of HSS end mills. Using solid carbide end mills results in better surface finish on the workpiece and extended tool life over conventional HSS and Cobalt end mills.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW FASTENER NAIL GUN BRAD ELEC ARROW (ET200BN)
- INSIZE Electronic Depth Gage, 0 to 12" Range (1144-300A)
- PROTO 1/2 in Drive, 19mm 12 pt Metric Socket, 12 Points (J5319M-TT)
- DIABLO 9/16"x8"x13" SDS-Max 4-Cutter Full Carbide Head Hammer Bit (DMAMX1050)
- DRILLCO 5/32, SOL CARB 2 FL END MIL SGL END 7200 (72A110C)
- DRILLCO 1/8 4FL SOLID CARB END MIL SGL END -7300 (73A108C)
- KODIAK CUTTING TOOLS 5/8 VI Pro Carbide Endmill 5 Flute ALCRO-MAX w/Corner Radius (5550386)
- GWS TOOL GROUP 312970 End Mill (312970)
- KODIAK CUTTING TOOLS 3/16 3 Flute Carbide Endmill Long Length 45 Deg. ZRN Coated (5450102)
- KODIAK CUTTING TOOLS 1/8 3 Flute Carbide Endmill Long Length 45 Deg. ZRN Coated (5450100)
- MICRO 100 Carbide End Mill, 3/64, Cut 3/32, 2 FLT (SEM-046-02)
- Drillco End Mills