Shop All Countersinks
Drillco
3/16, COUNTRSINK 82DEG 6 FLUT - 3900E
Mfr # 39E112B
Zoro # G510370720
product price: $6.69
/ea
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 3/16 in
- Material - Machining High Speed Steel
- Measurement System Inch
- Drill Size 3/16 in
- Shank Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 39E112B
- Zoro # G510370720
- UPC # 45997091921
- Country of Origin China
- Category Countersinks
Dimensions
Shank Dia. | 3/16 in |
Drill Size | 3/16 in |
Shank Length | 1 in |
Overall Length (In.) | 1-1/2 in |
Details
Material - Machining | High Speed Steel |
Measurement System | Inch |
Description
Six Flute Chatterless countersinks are designed for fast shearing cuts.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Unomixer, 16" x 2-1/2 (DC362)
- IRWIN Hex Die (9733)
- AVK Hi-Torquer Tool, 4-40 to M10, Steel (AA112)
- OSG Jobber Drill, Carbide, 5mm, 50mm L (87705)
- DRILLCO 5/8, COUNTERSINK 90DEG SGL FLUTE - 3600E (36E140C)
- MELIN TOOL CO Double End Countersink, HSS, 82 deg., 3/8", Number of Flutes: 4 (DHS4-3/8-82)
- OSG Countersink, 1 FL, 82 deg., 1/2 in. (700-5001)
- LINK St-Type HSS Centerdrill #2St Thru #6St 5 Pc Set (05-L2-394)
- KEO 1/4 x 120 deg HSS 6FLT Countersink (55102)
- MELIN TOOL CO Countersink, Hss, 120 deg., 5/16", Number of Flutes: 6 (HS6-5/16-120)
- MELIN TOOL CO Countersink, Hss, 82 deg., 2-1/2", Number of Flutes: 4 (HS4-2-1/2-82)
- Drillco Countersinks