Shop All Countersinks
Drillco
3/16, COUNTRSINK 100DEG SGL FLUTE - 3600E
Mfr # 36E112D
Zoro # G310372153
product price: $6.89
/ea
$6.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Drill Size 3/16 in
- Measurement System Inch
- Overall Length (In.) 1-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 36E112D
- Zoro # G310372153
- UPC # 45996999891
- Country of Origin China
- Category Countersinks
Dimensions
Drill Size | 3/16 in |
Overall Length (In.) | 1-1/2 in |
Details
Material - Machining | High Speed Steel |
Measurement System | Inch |
Description
Single Flute Countersinks should be used when multi-flute countersinks chatter or the hole is too small for a multi-flute countersink to enter. 60° Countersinks are used for centering. 82° Countersinks are used for countersinking flathead screws. 90° Countersinks are used for chamfering and deburring. 100° Countersinks are used to make screw and rivet holes.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Mag Bit Holder 1Pc Stainless W/ C-Ring x (1200MH1CD)
- SUPERCUT 102.875-inch x 0.75-inch x 0.032 x 18 TPI Carbon Tool Steel Blade (207187)
- NEWPORT FASTENERS 3 X 1 15/16 X 1/4 Square Recess Power Bit/Point Size: #3/Length 1 15/16"/Shank: 1/4" , 100PK (793209)
- DEWALT Cordless Reciprocating Saw Kit, 5.0A/hr. (DCS380P1, DCB205)
- DRILLCO 5/8, COUNTERSINK 90DEG SGL FLUTE - 3600E (36E140C)
- MICRO 100 Countersink, Uncoated, 90 deg. Angle (CS-375-090)
- KODIAK CUTTING TOOLS 1/2 Carbide Countersink Single Flute 60 Deg. (5418886)
- KEO Countersink, 6 Fl, 60 Deg, 1/2, Cobalt (55505)
- KEO Countersink, 3 FL, 82 deg., 5/8in, HSS, TiN (50588-TIN)
- LINK 1-1/4 X 90 Deg Cobalt Rh 6Fl Countersink 1/2 Shank X 3 Oal (91-CO-569)
- KEO Countersink, 1 FL, 82 Deg, 5/8, HSS, Uncoated (53588)
- Drillco Countersinks