Shop All Cobalt End Mills
Drillco
3/16, COB 4 FL END- MIL 3/8 SHK USA 6700A
Mfr # 670A112A
Zoro # G110371233
product price: $19.15
/ea
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length of Cut 1/2 in
- Overall Length 2-3/8 in
- Shank Dia. 3/8 in
- End Mill Material Cobalt
- Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 670A112A
- Zoro # G110371233
- UPC # 45997290683
- Country of Origin United States
- Category Cobalt End Mills
Dimensions
Length of Cut | 1/2 in |
Overall Length | 2-3/8 in |
Shank Dia. | 3/8 in |
Dimension Type | Inch |
Size | 3/16 in |
Details
End Mill Material | Cobalt |
Description
The greater red hardness of M-42 Cobalt end mills enables these tools to run about 10% faster than conventional HSS end mills. This translates to shorter machining times and permits fuller utilization of available machine horsepower. While Cobalt end mills are initially more expensive than HSS, they retain their sharpness for longer, providing more cuts between grinds and less machine downtime, resulting in lower end mill tooling costs.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Pipe Inspection Monitor L (CS6X VERSA)
- MICRO 100 Boring Bar, 2 in L, Carbide (BB-160500SG)
- DIABLO Universal Extensions Provide Access In H (DXT1020)
- EKLIND Torx(R) Plain Torx(R) Key, T7 Tip Size, 3 3/64 in Long, 39/64 in Short (15907)
- DRILLCO 13/16 X 3/4 MULTI-FL ROUGH END MIL 7140 (714A152D)
- CLEVELAND 2-Flute Cobalt 8% Square Single-End CenterCut Finisher CTD HGC-2 Bright 3/8x3/8x9/16x2-1/2 (C42612)
- HOLEX HSS-Co8 Roughing End Mill, 8 mm Dia, TiAlN Coated (192850 8)
- DRILL AMERICA 9/16" Cobalt Roughing End Mill (DWC9/16)
- OSG End Mill, Carbide, 1/32, 2 FL, SGL Sq End, CC (402-0312)
- OSG End Mill, Roughing, Co, 3/8, 4 FL, SGL Sq End (4909700)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TC TiCN 1x1x2x4-1/2 (C33290)
- Drillco End Mills