Shop All Hand Taps
Drillco
30mm x 3.5, Metric Bottoming Tap
Mfr # 28E300AB
Zoro # G500868831
Free Shipping & Returns
$85.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Material High Speed Steel
- Finish Bright
- Size 30mm
- Chamfer Bottoming
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | 30mm |
Pitch Diameter | 3.50mm |
Details
Number of Flutes | 4 |
Material | High Speed Steel |
Finish | Bright |
Chamfer | Bottoming |
Shank Type | Through or Blind Hole |
System of Measurement | Fractional |
Description
Straight Flute “Hand Taps” are the most popular and versatile style of taps in general machine tapping operations. They are for general use in production tapping or hand operations in a wide range of application material groups.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 176 lbs Pull Magnetic Base With Fine Adjust On Top Of Base (4401-0533)
- WHEELER-REX Strap Wrench, 18", 1-5" Pipe (8318)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1877 Black & Gold HSS RHS/RHC 31/32 (C17060)
- DRILL AMERICA 1/2"x24" Carbide Tipped Masonry Drill Bit (DAM24X1/2)
- DRILLCO Metric Taper, 12mmx1.25, 6PK (28E120CT)
- DRILLCO 33mm x 2.0, Metric Bottoming Tap (28E330BB)
- DRILLCO HSS Plug Taps H-3, 10-32, 12PK (20E010FP)
- DRILLCO 33mm x 3.5, Metric Bottoming Tap (28E330AB)
- DRILLCO HSS Taper Taps H-3, 1/4-20, 12PK (20E116CT)
- DRILLCO 5/16-24 52DEG HAND TAP BOTTOM -2000F (20F120FB)
- DRILL AMERICA 1/4"-28 HSS Machine and Fraction Hand Tap Set, Finish: Uncoated (Bright) (DWT54476)
- Drillco Hand Taps