Shop All Tap Sets
Drillco
30MM-3.50 4FL TAP SET - 2800
Mfr # 28A300AS
Zoro # G110372445
Free Shipping & Returns
$437.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Dimension Type Metric
- Tap Material High Speed Steel
- Tap Size 30mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tap Dimension Type | Metric |
Tap Size | 30mm |
Details
Tap Material | High Speed Steel |
Description
Straight Flute ''Hand Taps'' are the most popular and versatile style of taps in general machine tapping operations. They are for general use in production tapping or hand operations in a wide range of application material groups.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY DeWalt 12 in. Bi-Metal Hacksaw Blade Set 3 pk (DWHT20558)
- BONDHUS 5/8" ProHold Ball Bit, 6" Length - With 1/2" Dr Socket (43718)
- SUBURBAN BOLT AND SUPPLY 9/64 LONG ARM HEX KEY UNBRAKO (A05400900LAU)
- DRILL AMERICA 1-1/4"-14 HSS Plug Hand Tap (DWTST1-1/4-14P)
- DRILLCO 20mm x 2.5, Metric Tap Set (28E200AS)
- DRILLCO 20mm x 1.5, Metric Tap Set (28E200BS)
- DRILLCO 20MM-2.50 4FL TAP SET - 2800 (28A200AS)
- DRILLCO 1-1/4-7, HSS Tap Set H-4 (20E216CS)
- DRILLCO 5mm x 0.90, Metric Tap Set (28E050BS)
- DRILLCO 3mm x 0.60, Metric Tap Set (28E030BS)
- IRWIN Tap Wrench Set, #4 to 1/2 In, 7 pc (4935055)
- Drillco Taps