Shop All Hex Dies
Drillco
30MM-2.0, CARBON HEX RE- THRD DIES -3360E
Mfr # 336E300A
Zoro # G210373397
$39.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 30mm
- Material Carbon
- System Of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | 30mm |
Details
Material | Carbon |
System Of Measurement | Metric |
Description
Hexagon Rethreading Dies are precision high carbon steel dies, not to be confused with standard Series 3300E Hexagon Dies. Rethreading Dies are extra thick to permit user to rethread damaged or jammed threads and are not intended for producing new threads on unthreaded bar, bolts, or pipes. Dies are same size as standard Hex Nuts.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASTENMASTER TrapEase 3 2 in. L Driver Bit (FMTAPT20BIT2PK)
- KLEIN TOOLS Multi-Cable Cutter Klein-Kurve® (63020)
- ALLWAY Allway Tools Inc 2-1/2 4Edg Tublr Wd Scraper F42 (8182594)
- STARRETT Dial Indicator, 0 to 1 In, 0-100 (25-441J)
- DRILLCO 1-1/2--11-1/2, CARBON HEX PIPE DIE -3380E (338E232)
- DRILLCO 4MM-.70, CARB HEX RE- THREAD DIES - 3360E (336E040A)
- DRILLCO 5/16-18 HSS HEX THRDING DIE NUT - 3300E (33E120C)
- DRILLCO 3/4-16 HSS HEX THREADING DIE NUT 3300E (33E148F)
- DRILLCO 3/8-24 HSS HEX THREADING DIE NUT 3300E (33E124F)
- DRILLCO 1/4-20 HSS HEX THREADING DIE NUT 3300E (33E116C)
- KODIAK CUTTING TOOLS 3/4-10 Die Hex Rethreading Carbon Steel (5471213)
- Drillco Hex Dies