Shop All Round Dies
Drillco
30.0MM X 2, 2 in. OD ADJUSTABLE DIES - 3100
Mfr # 31E300BD
Zoro # G910370276
product price: $45.39
/ea
$45.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Material High Speed Steel
- Size 30mm
- Tap Dimension Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 31E300BD
- Zoro # G910370276
- UPC # 45996997071
- Country of Origin China
- Category Round Dies
Dimensions
Size | 30mm |
Tap Dimension Type | Metric |
Details
Die Material | High Speed Steel |
Description
The round split adjustable die may be adjusted through the screws on the holder. Adjustment on the open type is done by turning the three screws on the holder.A dieholder or handleisneeded forproperoperationofround split adjustable dies.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAVAC Tube Deburrer (NTD28)
- KLEIN TOOLS Tool Lanyard/Tethering, Tool Bag Shoulder Straps, Brown, Leather (5102S)
- SK PROFESSIONAL TOOLS 3/8" Drive 40 Geared Teeth Pear Head Style Hand Ratchet, 10.8" L, SuperKrome Plating Finish (3770)
- BONDHUS Metric L-Shape Ball Hex Key, 5.5 mm Tip Size (10966)
- DRILLCO 1-1/4--12, 2-1/2 OD RND ADJUST DIE -3000E (30E216FE)
- DRILLCO 1/2-13, 2 in. OD ADJUSTABLE DIES - 3000E (30E132CD)
- DRILLCO 1/8-27, ROUND ADJUSTABLE PIP DIE - 3050E (305E108C)
- DRILLCO 3-56, 13/16 OD ADJUSTABLE DIES - 3000E (30E003FA)
- DRILLCO 7/16-20, 1 in. OD ADJUSTABLE DIES - 3000E (30E128FB)
- DRILLCO 2 in.-4-1/2, 3 in. OD ROUND ADJUST DIES - 3000E (30E264CF)
- OSG Die Item, 3/16"-24 Die Thread, 13/16" W (2700600)
- Drillco Round Dies