Shop All Combined Drill & Countersinks
Drillco
3 X 6, DRILL & COUNTRSINK - 3500
Mfr # 35E003C
Zoro # G010371999
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Size 3
- Overall Length (In.) 6 in
- Measurement System Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drillco
- MFR # 35E003C
- Zoro # G010371999
- UPC # 45996999723
- Country of Origin China
- Category Combined Drill & Countersinks
Dimensions
Size | 3 |
Overall Length (In.) | 6 in |
Details
Material - Machining | High Speed Steel |
Measurement System | Inch |
Description
When metal parts are machined on centers, as in turning or cylindrical grinding, it is always necessary to drill and countersink the center holes to serve as seats or bearings in the machine centers.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 1/2" Dr, 14mm Size, Metric Williams Hex Bit Socket, 6 Pts (35297)
- MILWAUKEE TOOL 1-11/16" Hole Dozer Bi-Metal Hole Saw (49-56-9620)
- CRESCENT Wrench Adjustable 2Pc (AC2610VS)
- MITUTOYO Caliper Dial, OD, Carbide, .1"/Rev 0-6" (505-736)
- GREENLEE D Tap M5 C, Drill/Tap, M5 X .80 Pop (DTAPM5C)
- DRILL AMERICA #4 Regular HSS Combined Drill Bit and Countersink (DEWCCD4)
- CENTURY DRILL & TOOL ScrewDrill Bit, 6, 3/32 in. (37406)
- HHIP #4 M42 8% Cobalt Combined Drill & Countersink 60 Degree (5000-3125)
- GREENFIELD THREADING 18pc HSS GP Bright Plug Spiral Point Tap & Bright Jobber Drill Set SPGP/150D Greenfield Threading (330085)
- HHIP #2 5/64 Drill Diameter Combined Drill & Countersink 60 Degree (5000-2078)
- CENTURY DRILL & TOOL Countersink Replacement Drill, 7/64" (37904)
- Drillco Combined Drill & Countersinks