Shop All Combined Drill & Countersinks
Drillco
3 X 4, DRILL & COUNTRSINK - 3500
Mfr # 35E003A
Zoro # G310372061
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Size 3
- Measurement System Inch
- Overall Length (In.) 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 35E003A
- Zoro # G310372061
- UPC # 45996999709
- Country of Origin China
- Category Combined Drill & Countersinks
Dimensions
Size | 3 |
Overall Length (In.) | 4 in |
Details
Material - Machining | High Speed Steel |
Measurement System | Inch |
Description
When metal parts are machined on centers, as in turning or cylindrical grinding, it is always necessary to drill and countersink the center holes to serve as seats or bearings in the machine centers.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/2" Drive, Duo-Socket, 29 pcs (8038D)
- CHICAGO-LATROBE 60PC 118° General Purpose Jobber Lengh Drill Set Chicago-Latrobe 150-TN TiN HSS #1-#60 (69863)
- VERTEX Vertex M8 X 1.25 Thread X 38mm Ball Knob (8017-0033)
- KO-KEN Socket 33mm 6 Point 85mm 1/2 Sq. Drive (14300M-33)
- KEO Drill/Countersink, 4 FL, 82 deg., 1in, HSS (41008)
- HARVEY TOOL Combined Drill & Countersinks, 0.0200" (17905-C3)
- KEO Drill/Countersink, 4 FL, 82 deg., 5/8in, HSS (40588)
- CLEVELAND Countersink/Deburring Tool Set, 4 Pieces (C94591)
- KEO Drill/Countersink, 6 FL, 110 deg., 1/2in, RH (55085)
- DRILL AMERICA 2 Solid Carbide Combined Drill Bit and Countersink (DMOCCD2-60)
- GREENFIELD THREADING 20pc HS Bright Plug Hand Tap & Bright Screw Mach Drill Set HTGP/157 Greenfield Threading (330087)
- Drillco Combined Drill & Countersinks