Shop All Taper Pin Reamers
Drillco
3, RIGHT HAND CUT TAPER PIN REAMER -4550E
Mfr # 455E030
Zoro # G510370546
product price: $17.39
/ea
$17.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Pin Size 3
- Shank Dia. 15/64 in
- Overall Length 3-11/16 in
- Measurement System Inch
- Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 455E030
- Zoro # G510370546
- UPC # 45997190723
- Country of Origin China
- Category Taper Pin Reamers
Dimensions
For Pin Size | 3 |
Shank Dia. | 15/64 in |
Overall Length | 3-11/16 in |
Details
Measurement System | Inch |
Material | High Speed Steel |
Description
Taper Pin Reamers are manufactured with a taper of 1/4'' per foot. They are used to ream holes into which standard taper pins will fit. The point of each reamer will enter hole reamed by the next smaller size. Hole to be reamed should be a few thousands smaller than the small diameter of the finished reamed hole. Square shank allows hand straight and spiral flute reamers to be held in a tap wrench or vise, depending on whether the reamer of the part is rotated.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Hook2Quick Ring Coil Tool Tether with Tail (1500065)
- MAKITA 18V LXT® Brushless 2-Pc. Combo Kit (3.0Ah) (XT281S)
- HOUGEN 1 in. X 3 in. Copperhead Carbide Tip Annular Cutter (3-18232)
- DRILL AMERICA m10x1.5 Carbon Steel Hex Die (DWTMHX10X1.5)
- DRILLCO 7, RIGHT HAND CUT TAPER PIN REAMER -4550E (455E070)
- DRILLCO 3, RIGHT HAND CUT TAPER PIN REAMER -4500E (450E030)
- DRILLCO 2, RIGHT HAND CUT TAPER PIN REAMER -4500E (450E020)
- YANKEE Chucking Reamer, 0.0000 In., 6 Flute, HSS (451-0)
- BISSELL HOMECARE B&S Taper Reamer High Speed Steel - No.5 Taper - Series 908 (HO1010271)
- DRILL AMERICA #11 HSS Straight Flute Taper Pin Reamer (DWRRTP11)
- YANKEE Taper Pin Reamer, Straight, #11 (487-11)
- Drillco Reamers