Shop All Pipe Taps
Drillco
3"-8, Pipe Taps
Mfr # 290A364
Zoro # G000870433
product price: $728.99
/ea
Free Shipping & Returns
$728.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 8
- Material High Speed Steel
- Finish Bright
- Size 3
- System of Measurement Fractional
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 3 |
Length of Thread | 2.625 |
Details
Number of Flutes | 8 |
Material | High Speed Steel |
Finish | Bright |
System of Measurement | Fractional |
Shank Type | Through or Blind Hole |
Description
The nominal size of a Taper Pipe Tap (NPT) is that of the pipe fitting to be tapped, not the actual size of the tap.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 7/A HSS Adjustable Reamer 9/32" - 5/16" (DWRRADJ7/A)
- PROTO Combination Wrench, Metric, 20mm Size (J1220MBASD)
- CLEVELAND 4-Flute Cobalt 8% Fine Square Single Roughing End Mill Cleveland RG6-TA TiAlN 3/8x3/8x1-1/2x3-1/4 (C31060)
- HOLEX 6 inch Stationary Machine Vise (362175 150I)
- DRILLCO 1-1/4 - 11-1/, Pipe Taps (290A216)
- DRILLCO 3/8-18, Pipe Taps (290A124)
- DRILLCO 1/2-14, Pipe Taps (290A132)
- DRILLCO 1/8-27, CARBON PIPE TAPS - 2700E (2700E108)
- DRILLCO 1/4-18, Pipe Taps (290A116)
- DRILLCO 2" - 11-1/2, Pipe Taps (290A264)
- WIDIA Pipe Tap, 1/4"-18, Taper, 4 Flutes, UNC (16213)
- Drillco Pipe Taps