Shop All Tap Sets
Drillco
3-48, HSS TAPS SETS - 2000
Mfr # 20A003CS
Zoro # G410370721
product price: $21.19
/ea
$21.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Dimension Type Inch
- Tap Material High Speed Steel
- Overall Length 1-13/16 in
- Tap Size #3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tap Dimension Type | Inch |
Overall Length | 1-13/16 in |
Tap Size | #3 |
Details
Tap Material | High Speed Steel |
Description
Straight Flute ''Hand Taps'' are the most popular and versatile style of taps in general machine tapping operations. They are for general use in production tapping or hand operations in a wide range of application material groups.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS 1 in Drive, 2-3/4" 6 pt SAE Socket, 6 Points (SS-1D2-3/4)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (320-6X-5PK)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 912 Steam Oxide HSS RHS/RHC #8 (11132)
- VEGA Impact Socket Long Length, 1/2 Sq Dr 13mm (31303)
- DRILLCO 18PC UNC TAP & DRILL SET 400N Drill 2000N TAPS (400NC2018)
- DRILLCO 5/8-11, HSS TAPS SETS - 2000 (20A140CS)
- DRILLCO 1/4-28, HSS TAPS SETS - 2000 (20A116FS)
- DRILLCO 8.0MM-1.00 4FL TAP SET - 2800 (28A080BS)
- DRILLCO 10mm x 1.0, Metric Tap Set (28E100CS)
- DRILLCO 10MM-1.50 4FL TAP SET - 2800 (28A100AS)
- WIDIA Hand Tap Set, 3 PC, HSS, M14-2.0, D7 Limit (14848)
- Drillco Taps