Shop All Pipe Taps
Drillco
3-1/2-8, Pipe Taps
Mfr # 290A432
Zoro # G300870447
product price: $904.99
/ea
Free Shipping & Returns
$904.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 8
- Material High Speed Steel
- Finish Bright
- Size 3.1/2
- Shank Type Through or Blind Hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 3.1/2 |
Length of Thread | 2.6875 |
Details
Number of Flutes | 8 |
Material | High Speed Steel |
Finish | Bright |
Shank Type | Through or Blind Hole |
System of Measurement | Fractional |
Description
The nominal size of a Taper Pipe Tap (NPT) is that of the pipe fitting to be tapped, not the actual size of the tap.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND 2in MEDIUM ROLOC 1/4in MANDREL (IR02A-MEDPD)
- OSG Carbide End Mill, 1/4 in. dia., 3/4 in Cut (HP434-2502)
- OSG Carbide End Mill, 402, 17/64 D, 3/4 Cut L (402-2656)
- URREA Long Hex Bit Socket 3/8" Dr, 1 Pieces (49906ML)
- DRILLCO 1/8-27, Pipe Taps (290A108)
- DRILLCO 1/16-27, PIPE TAPS - 2900E (290E104)
- DRILLCO 3/8-18, Pipe Taps (290A124)
- DRILLCO 2-1/2-8, Pipe Taps (290A332)
- DRILLCO 1" - 11-1/2, Pipe Taps (290A164)
- DRILLCO 2 in. -- 11-1/2, CARBON PIPE - 2700E (2700E264)
- THRIFCO PLUMBING 1/8 Inch Pipe Tap (9408050)
- Drillco Pipe Taps