Shop All Tap Sets
Drillco
2mm x 0.40, Metric Tap Set
Mfr # 28E020AS
Zoro # G300868949
product price: $31.35
/ea
$31.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Finish Bright
- Material High Speed Steel
- Chamfer Set
- System of Measurement Fractional
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 2.0mm |
Pitch Diameter | 0.40mm |
Details
Number of Flutes | 3 |
Finish | Bright |
Material | High Speed Steel |
Chamfer | Set |
System of Measurement | Fractional |
Shank Type | Through or Blind Hole |
Description
Straight Flute “Hand Taps” are the most popular and versatile style of taps in general machine tapping operations. They are for general use in production tapping or hand operations in a wide range of application material groups.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 7 ft. 9-1/2" L, 3/4" W, 8/12 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99570-07-09-1/2)
- BIG HORN 48 Inch Lengths, 9/16 Inch Width Self Stick Tape Rule (19646)
- WESTWARD General Purpose Slotted Screwdriver 3/16 in Round (401L05)
- ZORO SELECT Spatula Double Reusable, PK10 (391925-0002)
- DRILLCO 5/8-11, HSS Tap Set H-3 (20E140CS)
- DRILLCO 7/16-14, HSS TAPS SETS - 2000 (20A128CS)
- DRILLCO 7/8-9, HSS Tap Set H-4 (20E156CS)
- DRILLCO 10MM-1.50 4FL TAP SET - 2800 (28A100AS)
- DRILLCO 16MM-2.00 4FL TAP SET - 2800 (28A160AS)
- DRILLCO 27mm x 3.0, Metric Tap Set (28E270AS)
- BIG HORN 40 Piece Carbon Steel Metric Tap and Die Set (19264)
- Drillco Tap Sets