Shop All Drill Bit Sets
Drillco
29PC TiN Tipped Drill Set 1/16-1/2 BY 64ths
Mfr # 450T29
Zoro # G400869655
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material High Speed Steel
- Finish TiN Tip
- Size 29pc
- Shank Type Straight Shank
- Point Angle 135° Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drillco
- MFR # 450T29
- Zoro # G400869655
- UPC # 45997190600
- Country of Origin China
- Category Drill Bit Sets
Dimensions
Size | 29pc |
Details
Material | High Speed Steel |
Finish | TiN Tip |
Shank Type | Straight Shank |
Point Angle | 135° Point |
Description
Drill Sets
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Grooving Tool (FR-046-20)
- CLEVELAND 20PC Carbon Hexagon Rethreading Die Set 0650 Cle-Line 1/4-20 To 1-14 UNC and UNF (C67282)
- TITAN 13 Piece Metric Hex Key Set (TIT16136)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.023 (111102300)
- DRILLCO 29PC COBALT DRILL PAL 1/16-1/2 BY 64ths (500AW29)
- DRILLCO 60PC COBALT DRILL BIT SET #1-#60 (500A60)
- DRILLCO 13PC COBALT DRILL SET 1/16-1/4 BY 64ths (500A13)
- DRILLCO 29PC COBALT DRILL BIT SET 1/16-1/2 BY 64ths (500A29)
- DRILLCO 32PC S&D "FLAT" STAND SET 1/2-1" BY 64TH W/Drill (1000F32)
- DRILLCO 29PC DRILL PAL SET 1/16-1/2 BY 64ths (400FW29)
- BIG HORN Diamond Tool Glass & Tile Drill Bit Set 4-Piece (4mm, 6mm, 8mm, 10mm) (19297)
- Drillco Drill Bits