Shop All Drill Bit Sets
Drillco
29PC NITRO MECH DRILL PAL SET-1/16-1/2 BY 64ths
Mfr # 350NW29
Zoro # G100869627
product price: $365.99
/ea
Free Shipping & Returns
$365.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material High Speed Steel
- Finish Black & Gold
- Size 29pc
- Shank Type 3-Flats
- Point Angle 135° Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 350NW29
- Zoro # G100869627
- UPC # 45997491356
- Country of Origin United States
- Category Drill Bit Sets
Dimensions
Size | 29pc |
Details
Material | High Speed Steel |
Finish | Black & Gold |
Shank Type | 3-Flats |
Point Angle | 135° Point |
Description
Drill Sets
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULLMAN DEVICES Pick and Hook Set (6-Piece) (CHP6-LP)
- SUPERCUT 93-inch x 0.75-inch x 0.035 x 8-12 TPI Premium Bimetal Blade (442250)
- ZORO SELECT Adjustable Handle, 1.18" Screw Length (MA-49152)
- CHANNELLOCK 9-3/8" Cable Cutter, Shear Cut (911CB)
- DRILLCO 21PC DRILL BIT SET 1/16-3/8 BY 64ths (400F21)
- DRILLCO 8PC COBALT S&D DRILL SET 9/16-1" BY 16ths (1000C8)
- DRILLCO 21PC DRILL BIT SET 1/16-3/8 BY 64ths (100SE21)
- DRILLCO 15PC DRILL BIT SET 1/16-1/2 BY 32nds (200B15)
- DRILLCO 21PC COBALT DRILL SET 1/16-3/8 BY 64ths (500A21)
- DRILLCO 26PC NITRO DRILL SET A-Z (400N26)
- WESTWARD 15pc. 135 Degrees Drill Bit Set (401J96)
- Drillco Drill Bits