Shop All Drill Bit Sets
Drillco
29PC HD DRILL PAL 1/16-1/2 BY 64ths
Mfr # 400AW29
Zoro # G500869654
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material High Speed Steel
- Finish Black Oxide
- Size 29pc
- Shank Type Straight Shank
- Point Angle 135° Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 400AW29
- Zoro # G500869654
- UPC # 45997491394
- Country of Origin United States
- Category Drill Bit Sets
Dimensions
Size | 29pc |
Details
Material | High Speed Steel |
Finish | Black Oxide |
Shank Type | Straight Shank |
Point Angle | 135° Point |
Description
Drill Sets
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Precision Slotted Screwdriver 1.8 mm Round (401L69)
- MILWAUKEE TOOL BANDSAW BLADE BI-MET 18T 44-7/8 (ML48-39-0520)
- GEARWRENCH 1/4" Drive Pass-Thru™ Extension 6" (221080GR)
- CLC WORK GEAR ELECTRICIAN POUCH 21PKT (1509)
- DRILLCO 5PC NITRO DRILL BIT SET 9/16-1" 8ths (1000N5)
- DRILLCO 5PC S & D "FLAT" DRILL BIT SET 9/16-1" BY 8THS (1000F5)
- DRILLCO 29PC NITRO MECHANICS SET 1/16-1/2 BY 64ths (350N29)
- DRILLCO 29PC STUBY DRILL BIT SET 1/16-1/2 BY 64ths (300A29)
- DRILLCO 21PC DRILL BIT SET 1/16-3/8 BY 64ths (200A21)
- DRILLCO 5pc Straight Flute Drill Set in Plastic Index (710A5)
- DRILLCO 60PC COBALT DRILL BIT SET #1-#60 (500A60)
- Drillco Drill Bits